This item is Discontinued.

Magafor Chucking Reamer, 5.19mm, Carbide 88860005190

Chucking Reamer, 5.19mm, Carbide (Discontinued)

  • Mfr # 88860005190
  • Zoro # G5683310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88860005190
Zoro #
G5683310
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
5.19mm - 0.2043
Flute Length
29/32 in
Shank Size
0.1970"
Size
5.19mm
Size- Decimal
5.19mm (0.2043)
Dimension Type
Metric
Reamer Size
5.19 mm
Overall Length
3 25/64 in
Shank Dia.
3/16 in
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Spiral Direction
Left Hand
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Shank Type
Straight
Decimal Equivalent
0.2043
Chamfer
45 Degrees
Number of Flutes
6
Material
Carbide
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.19 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.