This item is Discontinued.

Magafor Chucking Reamer, 5.96mm, Carbide 88860005960

Chucking Reamer, 5.96mm, Carbide (Discontinued)

  • Mfr # 88860005960
  • Zoro # G5682540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88860005960
Zoro #
G5682540
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
5.96mm - 0.2346
Flute Length
1 7/64 in
Size
5.96mm
Size- Decimal
5.96mm (0.2346)
Overall Length
3 63/64 in
Reamer Size
5.96 mm
Dimension Type
Metric
Shank Dia.
15/64 in
Shank Size
0.2360"
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Decimal Equivalent
0.2346
Cutting Direction
Right Hand
Spiral Direction
Left Hand
Number of Flutes
6
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Shank Type
Straight
Material
Carbide
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.96 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.