This item is Discontinued.

Magafor Chucking Reamer, 6.33mm, Carbide 88860006330

Chucking Reamer, 6.33mm, Carbide (Discontinued)

  • Mfr # 88860006330
  • Zoro # G5682175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88860006330
Zoro #
G5682175
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
6.33mm - 0.2492
Flute Length
1 7/64 in
Dimension Type
Metric
Shank Size
0.2360"
Overall Length
3 63/64 in
Size- Decimal
6.33mm (0.2492)
Size
6.33mm
Reamer Size
6.33 mm
Shank Dia.
15/64 in
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.2492
Material
Carbide
Spiral Direction
Left Hand
Number of Flutes
6
Cutting Direction
Right Hand
Chamfer
45 Degrees
Coolant Through
No
Shank Type
Straight
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.33 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.