This item is Discontinued.

Magafor Chucking Reamer, 7.51mm, Carbide 88860007510

Chucking Reamer, 7.51mm, Carbide (Discontinued)

  • Mfr # 88860007510
  • Zoro # G5680991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88860007510
Zoro #
G5680991
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
7.51mm - 0.2956
Flute Length
1 7/32 in
Dimension Type
Metric
Size- Decimal
7.51mm (0.2956)
Reamer Size
7.51 mm
Shank Size
0.2760"
Overall Length
4 19/64 in
Shank Dia.
17/64 in
Size
7.51mm
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.2956
Chamfer
45 Degrees
Coolant Through
No
Spiral Direction
Left Hand
Reamer Application
Through Hole
Material
Carbide
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.51 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.