This item is Discontinued.

Magafor Chucking Reamer, 8.99mm, Carbide 88860008990

Chucking Reamer, 8.99mm, Carbide (Discontinued)

  • Mfr # 88860008990
  • Zoro # G5679515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88860008990
Zoro #
G5679515
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
8.99mm - 0.3539
Flute Length
1 13/32 in
Shank Dia.
11/32 in
Reamer Size
8.99 mm
Dimension Type
Metric
Size- Decimal
8.99mm (0.3539)
Overall Length
4 59/64 in
Shank Size
0.3540"
Size
8.99mm
Cutting Dia. Tolerance
+0.0020 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Reamer Application
Through Hole
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Spiral Direction
Left Hand
Coolant Through
No
Decimal Equivalent
0.3539
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.99 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.