Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
72404
Zoro #
G3471185
UPC #
769622724045
Country of Origin
China
Dimensions
Overall Width
1 7/8 in
Overall Depth
21/32 in
Overall Height
16 5/8 in
Width
1-7/8"
Height
16-5/8"
For Socket Size/Type
3/8 in/ Magnetic
Details
Material
Plastic
Color
Red
Item
Socket Holder Strip
Type
3/8" Drive Size
Includes
Interchangeable Pegs
Number of Posts/Slots
10
Number of Rows
1
Number of Trays
1
Description
Red, Socket Holder Strip, Plastic, 1 7/8 in Overall Width, 11/16 in Overall Depth, 16 5/8 in Overall Height, For Socket Size/Type 3/8 in/ Magnetic, Includes Interchangeable Pegs, Number of Handles 0, Number of Posts/Slots 10, Number of Rows 1, Number of Trays 1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.