Zoro Homepage

Magcoa Heavy Duty Hand Truck, Stairclimb

  • Mfr # A8-B1-C6-D5-E11

  • Zoro # G6038564


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
21 in
Material
Aluminum
Color
Silver
Load Capacity
600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8-B1-C6-D5-E11
Zoro #
G6038564
UPC #
748528994684
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
21 in
Depth
20 in

Details

Material
Aluminum
Color
Silver
Load Capacity
600 lbs
Item
Magcoa Heavy Duty Hand Truck,Stairclimb
Wheel Type
Pneumatic
Handle Type
Vertical Loop
Includes
Stair Climber
Type
Handtruck
For Use With
Material Handling
Weight
31 lbs

Description

Magcoa Heavy Duty Hand Truck,Stairclimb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.