Zoro Homepage

1-1/2" Slip Clear PVC Silent Check Valve

  • Mfr # B-0823-15C

  • Zoro # G2364391


product price: $35.69
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Slip x Slip
Body Material
Clear PVC
Standards
ASTM B62
Application - Valves
Backwater, Sanitary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0823-15C
Zoro #
G2364391
UPC #
039172041061
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
3 1/4 in
Pipe or Tube Size - Check Valves
1 1/2 in
Width
3 1/4 in
Size
1 1/2"
Overall Height
9 in
Overall Length
9 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Height - Overall
3 1/4 in

Details

Connection Type
Slip x Slip
Body Material
Clear PVC
Standards
ASTM B62
Application - Valves
Backwater, Sanitary
Mechanism and Body Design
Inline Silent
Cracking Pressure
300 psi
Material of Construction
Clear PVC
Connection Type - Check Valves
Slip x Slip
Mounting Position
Any
Full Flow - Valves
Yes
Seat Material - Check Valves
PVC
Spring Material
316 Stainless Steel
Seal Material - Check Valves
Buna-N
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
Buna N
Body Material - Valves
PVC
Item - Check Valves
Check Valve
Item
Silent Check Valve
Flow - Valves
100 gpm
Sub-Category
Check Valve
Cracking Pressure - Check Valves
0.5 psi
Max. Temp.
120 Degrees F
Max. Water Pressure - Valves
150 psi @ 72 Degrees F
Max. Temp. - Valves
120 Degrees F
Min. Temp. - Valves
35 Degrees F
Max. Water Pressure
150 psi @ 72 Degrees F
Flow
100 gpm
Max. Pressure
150 psi @ 73 Degrees F
Max. Steam Pressure - Valves
Not Rated
Spring Material - Check Valves
316 Stainless Steel
Flow Design
Single
Seat Material
PVC
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Female
Operating Temperature - Maximum
120 Degrees F
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Valve Body Style
Inline
Check Mechanism Material
316 Stainless Steel
For Media
Backwater, Sanitary
Vacuum Service Rating
Not Rated
Silent Check
Silent
Connection Type - Side 1
Socket
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
Socket
Operating Temperature - Minimum
35 Degrees F
Valve Series
B-0823

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi @ 72 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.