This item is Discontinued.

Magic Chef Magic Chef MCSWOE24S 24 in. Built-In Wall Oven MCSWOE24S

Magic Chef MCSWOE24S 24 in. Built-In Wall Oven (Discontinued)

  • Mfr # MCSWOE24S
  • Zoro # G903895755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSWOE24S
Zoro #
G903895755
UPC #
665679016815
Country of Origin
China

Dimensions

Width
24 in
Height
23-1/2 in
Depth
21-1/2 in
Internal Depth
18 in
Internal Height
12 in
Cutout Height
23-1/2 in
Cutout Depth
22-1/2 in
Internal Width
17 in
Cutout Width
22 in

Details

Item
Electric Oven
Power Source
Electric
Voltage
230V AC
Watts
2300 W
Capacity
2.2 cu ft
Color
Stainless Steel
Material
Stainless Steel, Glass
Includes
Broiler Pan, Rack
Mounting
Built-in, Wall
Number of Ovens
1
Functions
Broiling, Convection, Grilling
Control Type
Knob

Description

Features
  • Sleek stainless steel and mirrored glass exterior looks great in any kitchen
  • Programmable convection oven with 4 cooking modes for perfectly cooked meals
  • Digital clock and timer ensures food is cooked the correct amount of time
  • 2 oven racks adjust to fit your cooking needs
  • Oven light allows you to view food while it is cooking
  • Cooling fan automatically turns on when over is hot
  • Defrost function circulates air at room temperature to quickly defrost foods
  • Includes broiler pan and rack that circulates air under the food
Specifications
  • Size: 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.