Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Magic Chef Magic Chef RA50850 0.7 cu. ft. 700W Retro Microwave; White RA50850

Magic Chef RA50850 0.7 cu. ft. 700W Retro Microwave; White (Discontinued)

  • Mfr # RA50850
  • Zoro # G303771215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA50850
Zoro #
G303771215
UPC #
665679006526
Country of Origin
China

Description

Features
  • Retro-style look
  • Easy-to-use classic dial controls
  • Timer knob can be set up to 35 min
  • 7 power levels for a customized cooking approach
  • Turntable provides even cooking
  • Interior light for monitoring food as it cooks
  • Easy-to-open pull-handle door
  • For countertop use
Specifications
  • Color: White
  • Wattage: 700W
  • Size: 0.7 cu. ft.
  • Weight: 28.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.