Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Magic Magic HMDR480SE 4.8 cu ft. 2-Door Mini Fridge in Stainless Look with Freezer HMDR480SE

Magic HMDR480SE 4.8 cu ft. 2-Door Mini Fridge in Stainless Look with Freezer (Discontinued)

  • Mfr # HMDR480SE
  • Zoro # G603933030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMDR480SE
Zoro #
G603933030
UPC #
665679007011
Country of Origin
China

Description

The all-NEW and improved 2019 Magic Chef 4.8 cu ft. is the BIGGEST of the BIG MINI's. Whether your college-bound or simply want a little extra refrigerator space in your home or office;; the Magic Chef 2 Door;; 4.8 cu. ft. Compact Refrigerator has the storage options you're looking for. A can dispenser conveniently keeps beverages in and on the door while additional door shelves provide space for two 2-quart bottles and other frequently used items. Three beautiful tempered-glass refrigerator shelves keep food organized with that large refrigerator look and are easy to clean. Vegetable compartment bin. Interior Light;; adjustable thermostat and bottom legs. Smooth exterior style and sleek look of recessed hand grip door handles. The separate freezer compartment with yet another tempered glass shelf;; provides additional storage for frozen foods;; it's solid well-built and well worth the extra money vs the 4.5 Cu Ft and smaller versions. Because it fits things like a whole frozen pizza;; Gallon of Ice Cream;; take home containers etc. FeaturesAdjustable glass shelves3 Ref Compartment shelves2 freezer shelves Compartment with enough space to store ice cream by the gallonmeat;; frozen pizza and freezes below zeroSpecificationsForm factor: Freeza TopEfficiency: High Efficiency;; Energy StarCapacity: 4.5 cubic feetFreezer capacity: 1.5 cubic feetNoise: 2 dBInstallation Type: FreestandingBest Styles: Smooth topColor: StainlessControl Console: Semi integratedVoltage: 110 VoltsWattage: 60 wattsDrawers / Bins: 1Door Hinges: ReversibleDoor Material Type: Stainless steelIllumination: LEDShelf Type: GlassShelves: 3 ref 1 freezerCertification: Energy Star;; ULType of material: Stainless steelCounter Depth: 20 inchDimension: 20.8 x 18.5 x 50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.