This item is Discontinued.

Magic Skirt Bed Skirt FRE24514IVOR01 14 in. Tailored Microfiber Bed Skirt  Ivory - Twin FRE24514IVOR01

Bed Skirt FRE24514IVOR01 14 in. Tailored Microfiber Bed Skirt Ivory - Twin (Discontinued)

  • Mfr # FRE24514IVOR01
  • Zoro # G603727431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRE24514IVOR01
Zoro #
G603727431
UPC #
10482036183
Country of Origin
China

Description

Tailored Microfiber Magicskirt

Bed Skirt is the revolutionary wrap around bedskirt that goes on fast without lifting your heavy mattress. Beautiful tailored pleat styling. Easy to use patent-pending design works on any style of bed, including headboards, footboards, adjustable beds, and more. Mitered corners stay locked in place for a neat and custom-tailored appearance. Bed Skirts feature a hidden fabric band with non-skid backing that eliminates unsightly white platforms, and lock bedskirts in place for a neat, no-sagging appearance. Made from easy-care microfiber polyester for wrinkle resistance and colorfastness. Ptent pending design

Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.

Specifications
  • Color: Ivory
  • Size: Twin
  • Magicskrt Size: 14"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.