Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M9005-758
Zoro #
G3785980
UPC #
-
Country of Origin
Japan
Dimensions
Depth (In.)
2-1/4
Height (In.)
4-3/4
Width (In.)
3-1/4
Details
Item
ID Card Printer Ribbon
Type
Full Color
For Use With
Rio, Tango Printers
Color
YMCKO
Cards per Roll
250
Description
ID Card Printer Ribbon, Full Color, Cards per Roll 250, Height (In.) 4-3/4, Width (In.) 3-1/4, Depth (In.) 2-1/4, Color YMCKO, For Use With Rio, Tango Printers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.