ID Card Printer Ribbon, YMCKO, Full Color (Discontinued)
- Mfr # MA450YMCKO-half
- Zoro # G3786209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA450YMCKO-half
Zoro #
G3786209
UPC #
-
Country of Origin
Japan
Dimensions
Depth (In.)
2 1/4 in
Width (In.)
3 1/4 in
Height (In.)
4 3/4 in
Details
Item
ID Card Printer Ribbon
Type
Full Color
For Use With
Endure, Pronto Printers, Rio Pro
Color
YMCKO
Cards per Roll
450
Accessory Type
ID Card Printer Ribbon
Description
ID Card Printer Ribbon, Full Color, Cards per Roll 450, Height (In.) 4-3/4, Width (In.) 3-1/4, Depth (In.) 2-1/4, Color YMCKO, For Use With Rio Pro, Endure, Pronto Printers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.