Zoro Homepage

22 Aramax Sleeve with Thumb Slot

  • Mfr # AX224ST

  • Zoro # G907467705


product price: $9.99
/ea

Key Features

ANSI/ISEA Cut Level
4
Color
Grey
Material
Aramax
Thumbslot
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX224ST
Zoro #
G907467705
UPC #
-
Country of Origin
United States

Details

ANSI/ISEA Cut Level
4
Color
Grey
Material
Aramax
Thumbslot
Yes

Description

Magid CutMaster Aramax lightweight singleply machine knit sleeves are constructed using 100 Aramax XT CutMaster Aramax XT sleeves are knit from a combination of paraaramid, high performance polyethylene HPPE fiberglass and synthetic fibers Rated ANSI cut Level 4, these sleeves are designed to withstand the demands of glass and metal handling, metal parts assembly and metal stamping


  • •Single-ply Aramax tube sleeve
  • •Seamless, machine knit provides the ultimate in arm protection and keeps the wearer cool and comfortable
  • •Green overedge rub tape on both ends
  • •Thumb slot for wearers comfort
  • •Cut level 4
  • •4" wide, 22" long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.