This item is Discontinued.

Magid Chemical Resistant Gloves, Blue, L, 12 PK 3822L

Chemical Resistant Gloves, Blue, L, 12 PK (Discontinued)

  • Mfr # 3822L
  • Zoro # G908108782
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3822L
Zoro #
G908108782
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
L

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Coating Coverage
Nitrile
Palm Construction
Cut N Sew

Description

Magid's Blue Magic 3822 nitrile glove is a durable alternative to most generalpurpose knit and canvas gloves, providing up to ten times the wear of cotton As a material, nitrile provides more puncture resistant than rubber and offers resistance to a variety of chemicals The durable 3822 is perfect for laboratory, inspection, and other generalpurpose uses


  • •Nitrile coating provides grip, durability
  • •Cut and sewn clute cut pattern fits the hand easily
  • •Offers up to 10 times the wear of knit cotton gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.