Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Magid Chemical Resistant Gloves, Green, 7, 12 PK WF8-7

Chemical Resistant Gloves, Green, 7, 12 PK (Discontinued)

  • Mfr # WF8-7
  • Zoro # G807466518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF8-7
Zoro #
G807466518
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
7

Details

Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Nitrile

Description

Magid Comfort Flex 100 nitrile gloves feature high puncture resistance, an embossed grip and excellent chemical resistanceThese gloves are also flocklined with reduced length cotton fibers to provide easier and more comfortable donning of the glove These gloves meet FDA code of federal regulations and CFIA approval for use in food processing and handling The gloves are 13 long and available in sizes 711 USDA accepted


  • •Solid Comfort Flex brand
  • •13" length
  • •Pebble grip finish
  • •Flock lined for easy on/off
  • •Chemical resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.