This item is Discontinued.

Magid Chemical Resistant Gloves, Natural, 8, 12 PK 782-8

Chemical Resistant Gloves, Natural, 8, 12 PK (Discontinued)

  • Mfr # 782-8
  • Zoro # G407488989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782-8
Zoro #
G407488989
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
8

Details

Item
Chemical Resistant Gloves
Color
Natural
Disposable Glove Material
Latex

Description

Magid's Comfort Flex 782 is a USDA accepted tan color latex glove, perfect for canning and food processing work This style features an embossed finish, providing superior grip on wet or dry surfaces The 782 is also fully liquidproof, making it perfect when dealing with household chemicals, as well as certain mild abrasives The Comfort Flex 782 is a big step up from your average disposable, featuring 017 gauge thickness and 12 length Caution products containing natural rubber latex may cause allergic reaction in some individuals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.