Chemical Resistant Gloves, Yellow, XL, 12 PK

  • Mfr # 626XL

  • Zoro # G407467588


product price: $22.49
/pk 12, $1.87/ea

Key Features

Color
Yellow
Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626XL
Zoro #
G407467588
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL

Details

Item
Chemical Resistant Gloves
Color
Yellow

Description

The Magid ComfortFlex 626 Latex ChemicalResistant Gloves delivers even more costsaving options for your latex glove needs The yellow, unsupported gloves are made of natural rubber latex and feature a liquidresistant, 12 long, 15milthick construction with an embossed finish for added grip The flock lining and pinked cuff allow for added ease in donning and removal The ComfortFlex 626 Gloves' slightly thinner construction deliver improved comfort, tactile sensitivity and a superb overall enduser value Caution products containing natural rubber latex may cause allergic reactions in some individuals


  • •15 mil thickness
  • •Yellow color, 12" length
  • •Natural rubber latex, unsupported
  • •Stands up well to everyday chemicals and is liquid resistant
  • •Embossed finish for fantastic grip
  • •Flock-lined with pinked cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.