Cleanroom Gloves, Nylon, 9.5in L, White, L, 12 PK

  • Mfr # 13NY-L

  • Zoro # G907467408


product price: $20.39
/pk 12, $1.70/ea

Key Features

Size- Alpha
L
Color
White
Material
Nylon
Length
9.5in
Cuff
Continuous Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13NY-L
Zoro #
G907467408
UPC #
-
Country of Origin
Philippines

Dimensions

Size- Alpha
L
Length
9.5in
Size
Large

Details

Item
Cleanroom Gloves
Color
White
Material
Nylon
Cuff
Continuous Knit Wrist
Glove Style
Ambidextrous
Coating Coverage
None
Gauge
10
Palm Construction
Machine Knit

Description

The Magid KnitMaster 13NY is a highdensity, form fitting, 100 stretch nylon, seamless machine knit glove Highly reusable, the KnitMaster 132NYA Glove is 95 long and features a reversible pattern and 2 knit wrist This style features en extra highdensity knit for improved cut and abrasion resistance, as well as added protection against grease and grime Excellent where lint is a problem, the glove also has a colorcoded overedge for easy sorting after laundry as well as for improved comfort and fit The KnitMaster 13NY is a great glove for paint departments and is also useful as a liner for the electronic and computer industry


  • •100% stretch nylon knit glove
  • •Tight, high-density knit
  • •Breathable fabric
  • •Knit wrist for improved comfort
  • •Color-coded sizes for easy sorting
  • •Seamless for a great fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.