This item is Discontinued.

Magid Coated Gloves, Black ROC3000T-M

Coated Gloves, Black (Discontinued)

  • Mfr # ROC3000T-M
  • Zoro # G008108880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROC3000T-M
Zoro #
G008108880
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Material
Durablend
Glove Coating Coverage
Sandy Nitrile
Color
Black
ANSI/ISEA Abrasion Level
4
Grip Pattern
Palm Coat

Description

The Magid ROC3000 MGard Black Nitrix Cut Resistant Glove has a Cut Level 2 protection and has a Nitrix Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.