This item is Discontinued.

Magid Coated Gloves, Cut Level 34 , Kevlar 12 PK 590KVPR-6

Coated Gloves, Cut Level 34 , Kevlar 12 PK (Discontinued)

  • Mfr # 590KVPR-6
  • Zoro # G908108867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590KVPR-6
Zoro #
G908108867
UPC #
-
Country of Origin
United States

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
34
Glove Coating Material
Kevlar
Glove Coating Coverage
PVC
Color
Yellow
Leather Palm Type
Ambidextrous
Grip Pattern
Dotted

Description

Suited especially for glass and metal handling or assembly, the CutMaster 590KVPR Kevlar glove provides excellent allpurpose hand protection This style has plastic black dots on either side, lengthening the life of the glove The heavyweight Kevlar knit, along with the plastic dots, give this glove exceptional ANSI Cut Level 4 resistance The colorcoded overedge wrist prevents unraveling, keeps a tight fit after washing, and reduces sorting time after laundry The 590KVPR is a strong, cutresistant heavyweight glove that excels in any industry


  • •Heavyweight Kevlar knit glove
  • •Plastic dots on either side
  • •ANSI Level 4 cut protection
  • •Reversible for longer wear
  • •Color-coded overedge prevents unraveling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.