
Coated Gloves, Cut Level A5 , Foam Nitrile , 10 1 PR
Mfr # GPD844-10
Zoro # G807463784
product price: $19.59
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Color
Teal
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPD844-10
Zoro #
G807463784
UPC #
-
Country of Origin
China
Dimensions
Glove Size
10
Thickness
18 gauge
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Color
Teal
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
2
Grip Pattern
Palm Coat
Description
For jobs that involve handling sharp materials, the GPD844 ultralightweight 18gauge Aramid work gloves deliver ANSI A5 cut protection plus extreme dexterity for picking up even the smallest objects
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.