Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Magid Coated Gloves, Hi-Viz Yellow, 11 GPD261-11

Coated Gloves, Hi-Viz Yellow, 11 (Discontinued)

  • Mfr # GPD261-11
  • Zoro # G007463829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD261-11
Zoro #
G007463829
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11

Details

Item
Coated Gloves
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Palm Construction
Machine Knit
ANSI/ISEA Puncture Level
2
Grip Pattern
Palm Coat

Description

Boost visibility and improve compliance without breaking the bank The Magid DROC Affordable HiViz DuraBlend Polyurethane Palm Coated Work Glove delivers HiViz comfort and 360 A2 cut protection at an incredible value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.