Zoro Homepage

Coated Gloves, Micro-Foam Nitrile, 4 Abrasion Level, Gray, 7 12 PK

  • Mfr # GP1007

  • Zoro # G7782445


product price: $49.29
/pk 12, $4.11/ea

Key Features

Glove Size
7
Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
4
Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1007
Zoro #
G7782445
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7
Size
7

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Micro-Foam Nitrile
ANSI/ISEA Abrasion Level
4
Glove Back Material
Nylon/Spandex
Weight
Medium Weight/Standard
Cuff Style
Knit Wrist
Shrink Wrapped
No

Description

Magid ROC GP100 Palm Coated Machine Knit Work Gloves raise the bar for comfort, grip, and dexterity thanks to its innovative black micro-foam nitrile coating. This micro-foam coating is softer and more flexible than standard nitrile, providing superb dexterity and tactile sensitivity while maintaining the benefits of oil and water resistance. The ROC GP100 Gloves feature a grey, high-density nylon and spandex blended shell that is cool, comfortable and breathable. Their silicone-free, low-lint construction minimizes product contamination. The work gloves can be laundered for repeated use and their dark color hides dirt and grime, further extending the life of the glove. ANSI Level 1 Cut Resistance and ANSI Level 4 Abrasion Resistance ratings make these gloves ideal for use in assembly, shipping and receiving, material handling and general maintenance applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.