Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Silicone, 6 Abrasion Level, Blue, 1 PR

  • Mfr # GPD787-11

  • Zoro # G808108790


product price: $26.39
/pr

Key Features

Glove Coating Coverage
Silicone
Color
Blue
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD787-11
Zoro #
G808108790
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
Silicone
Color
Blue
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3

Description

The DROC GPD787 AeroDex Lightweight 13Gauge RepTek Grip Silicone Palm Coated Work Glove delivers ANSI A7 cut protection, bestinclass dry grip, plus adhesion resistance that no other solution on the market can beat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.