ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue

  • Mfr # T9558-L

  • Zoro # G607467357


product price:  $14.65
/pk 100, $0.15/ea

Key Features

Material
Nitrile
Palm Thickness
5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
ComfortFlex COMPLETE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9558-L
Zoro #
G607467357
UPC #
-
Country of Origin
Indonesia

Dimensions

Palm Thickness
5 mil
Size
L
Length
9.5in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
ComfortFlex COMPLETE
Disposable Glove Grade
Industrial
Texture
Textured
Silicone-Free
Sililcone-Free

Description

For any singleuse application requiring lightweight protection from fluids, dirt and chemicals, Magid's ComfortFlex COMPLETE powderfree nitrile glove are engineered to delivery comfort and flexibility at an unmatched value


  • •Powder-free nitrile glove eliminates concerns of airborne contamination
  • •Ideal combination of thickness and dexterity
  • •Useful for the majority of single-use applications
  • •Rolled cuff to prevent tearing when donning the glove
  • •Complies with FDA food handling requirements (21 CFR 177.2600)
  • •100 gloves per dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products