ComfortFlex T5360V Nitrile Disposable Gloves, Powder Free, 100PK, M, 100PK
- Mfr # T5360VM
- Zoro # G623362728
product price:Â
$
9.55
/pk of 100, $0.10/ea
Sold in multiples of 2Â pks for
$19.10
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Rolled
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5360VM
- Zoro #
- G623362728
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Cuff Style
- Rolled
- Powdered/Powder-Free
- Powder-Free
- Standards
- FDA 21 CFR 175.300
- Sterile/Non-Sterile
- Non-Sterile
- Application
- Food Handling
Dimensions
- Size
- M
- Palm Thickness
- 5 mil
- Length
- 9.5 in
Description
The MAGID ComfortFlex T5360VM 5 mil Powder-Free Nitrile/Vinyl Disposable Gloves offer lightweight, versatile protection for a wide range of single-use applications. Made with a 98% vinyl/2% nitrile blend, these gloves deliver a sensitive, bare-hand feel without sacrificing protection. The powder-free design and FDA 21 CFR 175.300 food contact compliance make them suitable for food service, manufacturing, automotive, janitorial, and general maintenance work. A rolled cuff prevents tearing during donning, reducing waste and extending glove life. Non-sterile. For industrial and commercial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.