Shop SUPERIOR GLOVE

Knit Gloves, Cut Level A9, Micropore Nitrile, 3XL, 1 PR

  • Mfr # S21TXPN-12
  • Zoro # G412923857

product price: 
$
21.25
/pr
Sold in multiples of 12 prs for $255.00

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
S21TXPN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21TXPN-12
Zoro #
G412923857
UPC #
779406433995
Country of Origin
Honduras
Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
S21TXPN
Cuff Style
Knit
Glove Materials
TenActiv
Insulated
No
Hand Protection Style
Glove
Standards
ANSI, CFIA, FDA, TAA
Palm Type
Coated
Silicone-Free
No
Sold As
Pair
Latex-Free
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
No
Glove Features
Dexterity
Touchscreen Compatible
Yes
Reversible
No
Pairs per Package
12
Includes Finger Fourchettes
No
ANSI/ISEA Cut Level - 2011
A9
Cuff Color
Black
Double-Dipped
No
Glove Coating Color
Black
Knit Material Color
Black
Glove Styles
String Knit
Base Coating Material
Micropore Nitrile
Knit Material
TenActiv
Base Coating Coverage
Palm
Task and Chore Glove Style
String Knit

Dimensions

Glove Size
3XL
Glove Length
10.61 in
Thickness
21 ga
Size - Numeric
12
Size- Numeric
12
Size- Alpha
3XL

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.