
Cut-Resistant Coated Gloves, Cut Level A2 , 11 1 PR
Mfr # HV250W-11
Zoro # G107463675
product price: $16.45
/prKey Features
ANSI/ISEA Cut Level
A2
Color
Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Thickness
7 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV250W-11
Zoro #
G107463675
UPC #
-
Country of Origin
China
Dimensions
Glove Size
11
Thickness
7 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Color
Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
Grip Pattern
Double Palm CoatPalm Coat
Description
For jobs that require handling sharp materials in cold and wet conditions, the Magid ROC HV250W Waterproof Thermal Coated Work Glove with a Hyperon shell keeps hands dry and warm while also delivering ANSI level A2 cut protection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.