This item is Discontinued.

Magid Cut Resistant Gloves, Cut Level 1 , Kevlar 12 PK KEV4308-7

Cut Resistant Gloves, Cut Level 1 , Kevlar 12 PK (Discontinued)

  • Mfr # KEV4308-7
  • Zoro # G508108892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEV4308-7
Zoro #
G508108892
UPC #
-
Country of Origin
China

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
1
Glove Coating Material
Kevlar
Glove Coating Coverage
Nitrile
Color
Yellow
ANSI/ISEA Abrasion Level
4
Grip Pattern
Palm Coat

Description

The KROC KEV4308 provides is a sturdy glove that features a rough, black nitrile coated palm on a yellow, seamless Kevlar 500 and nylon blended machine knit shell The shell combination provides the optimal benefits of Kevlar for strength and nylon for stretch and comfort Its nitrile coated palm channels away oils to ensure the tightest grip This glove features a knit wrist cuff and is not liquid proof Kevlar 500 fiber is five times stronger than steel, and gives this glove its ANSI cut level 1 protection The nylon makes the glove stretchable, form fitting and comfortable An ideal glove for use in areas where cut resistance is a top priority

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.