Cut Resistant Gloves, Kevlar, Slip On Cuff, 4XL 12 PK

  • Mfr # 1255KV4-XXXXL

  • Zoro # G307461600


product price:  $344.99
/pk 12, $28.75/ea
Free Shipping & Returns

Key Features

Glove Size
4XL
Material
Kevlar
Glove Hand Style
Driver
Coating Material
Leather
Fabric Weight
Medium Weight/Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1255KV4-XXXXL
Zoro #
G307461600
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
4XL

Details

Item
Cut Resistant Gloves
Material
Kevlar
Glove Hand Style
Driver
Coating Material
Leather
Fabric Weight
Medium Weight/Standard
ANSI/ISEA Abrasion Level
4
Leather Palm Type
Grain
Cuff Style
Slip On Cuff
ANSI/ISEA Puncture Level
4

Description

For jobs that involve handling sharp materials, the 1255KV4 ArcRated KevlarLined Leather Drivers Glove combines premium goatskin leather with a DuPont Kevlar blend knit liner to deliver superior dexterity, durability, arc flash protection, and ANSI level A5 cut protection


  • •Premium goatskin leather shell provides dexterity and abrasion resistance
  • •Stitched-in Kevlar blend knit fabric liner delivers an optimal fit and dependable cut protection
  • •NFPA 70E CAT 4, Arc Rating ATPV 41 cal/cm2
  • •Gunn cut pattern increases comfort and dexterity
  • •Shirred elastic on back improves fit
  • •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.