Cut Resistant Gloves, Leather, Band Top Cuff, Keystone Thumb Thumb, 4XL 1 PR
- Mfr # 1255KGS-XXXXL
- Zoro # G107461572
product price:
$
31.55
/pr
Key Features
Material
Leather
Thumb Style
Keystone Thumb
Cuff Style
Band Top Cuff
ANSI/ISEA Puncture Level
5
Leather Palm Type
Grain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1255KGS-XXXXL
- Zoro #
- G107461572
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Cut Resistant Gloves
- Material
- Leather
- Thumb Style
- Keystone Thumb
- Cuff Style
- Band Top Cuff
- ANSI/ISEA Puncture Level
- 5
- Leather Palm Type
- Grain
- Coating Material
- None
- Fabric Weight
- Medium Weight/Standard
- Glove Hand Style
- Driver
- ANSI/ISEA Abrasion Level
- 6
Dimensions
- Glove Size
- 4XL
Description
For electrical utilities applications that require grip, such as handling glass meters and other slippery items, the Magid CutMaster 1255KGS Lined Leather Driver Glove with Keprotec Grip Strips combines premium goatskin leather with a paraaramid blend knit liner and grip strips for superior grip, abrasion resistance and ANSI level 4 cut protection
- •Premium grain goatskin leather shell provides dexterity and abrasion resistance
- •Stitched-in para-aramid blend knit fabric liner delivers an optimal fit and dependable cut protection
- •Keprotec grip strips are extremely abrasion proof and provide grip in all conditions
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level 4 Cut Resistance and ANSI Level 5 Puncture Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.