Shop MAGID
See all product information
Create Account
Cut Resistant Gloves, Kevlar, Slip On Cuff, Pearl White, 3XL 12 PK
- Mfr # 1255KV4-XXXL
- Zoro # G907461611
product price:
$
273.99
/pk of 12, $22.83/ea
Free Shipping & Returns
Key Features
Color
Pearl White
Material
Kevlar
Glove Hand Style
Driver
Leather Palm Type
Grain
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1255KV4-XXXL
- Zoro #
- G907461611
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- 3XL
Details
- Item
- Cut Resistant Gloves
- Color
- Pearl White
- Material
- Kevlar
- Glove Hand Style
- Driver
- Leather Palm Type
- Grain
- ANSI/ISEA Abrasion Level
- 4
- Fabric Weight
- Medium Weight/Standard
- ANSI/ISEA Puncture Level
- 4
- Coating Material
- Leather
- Cuff Style
- Slip On Cuff
Description
For jobs that involve handling sharp materials, the 1255KV4 ArcRated KevlarLined Leather Drivers Glove combines premium goatskin leather with a DuPont Kevlar blend knit liner to deliver superior dexterity, durability, arc flash protection, and ANSI level A5 cut protection
- •Premium goatskin leather shell provides dexterity and abrasion resistance
- •Stitched-in Kevlar blend knit fabric liner delivers an optimal fit and dependable cut protection
- •NFPA 70E CAT 4, Arc Rating ATPV 41 cal/cm2
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.