
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GPD569-10
Zoro #
G408078301
UPC #
-
Country of Origin
China
Details
Item
Cut Resistant Gloves
Glove Coating Coverage
Latex
Color
Black
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Description
Magid DRoc GPD569 coated work gloves deliver breathability, comfort, and 360 cut protection With a 13gauge construction and ANSI cut level A4 protection, these gloves provide dexterity tactile sensitivity for workers handling small parts or machinery Made with a Hyperon shell, these gloves are colorcoded by cut level to easily identify cut protection from a distance The crinkle latex palm coating maintains flexibility while delivering excellent grip, great for precision handling, machining, manufacturing, construction and more
- •13-Gauge Hyperon shell delivers breathability, comfort and 360 cut protection
- •Crinkle Latex palm coating provides superior wet and dry grip with good tactile sensitivity in heavy-duty conditions
- •High-visibility color enhances worker protection in low-light conditions and ensures worker compliance
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance, ANSI Level 4 Abrasion Resistance, ANSI Puncture Level 4 Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.