Cut Resistant Gloves, Leather, Band Top Cuff, Keystone Thumb Thumb, L 1 PR

  • Mfr # 1255KGS-L

  • Zoro # G607461577


product price: $32.15
/pr

Key Features

Material
Leather
Thumb Style
Keystone Thumb
ANSI/ISEA Abrasion Level
6
Glove Hand Style
Driver
Fabric Weight
Medium Weight/Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1255KGS-L
Zoro #
G607461577
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Cut Resistant Gloves
Material
Leather
Thumb Style
Keystone Thumb
ANSI/ISEA Abrasion Level
6
Glove Hand Style
Driver
Fabric Weight
Medium Weight/Standard
Leather Palm Type
Grain
Coating Material
None
Cuff Style
Band Top Cuff
ANSI/ISEA Puncture Level
5

Description

For electrical utilities applications that require grip, such as handling glass meters and other slippery items, the Magid CutMaster 1255KGS Lined Leather Driver Glove with Keprotec Grip Strips combines premium goatskin leather with a paraaramid blend knit liner and grip strips for superior grip, abrasion resistance and ANSI level 4 cut protection


  • •Premium grain goatskin leather shell provides dexterity and abrasion resistance
  • •Stitched-in para-aramid blend knit fabric liner delivers an optimal fit and dependable cut protection
  • •Keprotec grip strips are extremely abrasion proof and provide grip in all conditions
  • •Gunn cut pattern increases comfort and dexterity
  • •Shirred elastic on back improves fit
  • •ANSI Level 4 Cut Resistance and ANSI Level 5 Puncture Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.