
Cut-Resistant Gloves (Shrink-Wrapped), Cut Level A4 , 12 1 PR
Mfr # SWGPD58412
Zoro # G607463786
product price: $11.55
/prSold in multiples of 12 for $138.60
Key Features
ANSI/ISEA Cut Level
A4
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Thickness
18 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWGPD58412
Zoro #
G607463786
UPC #
-
Country of Origin
China
Dimensions
Glove Size
12
Thickness
18 ga
Details
Item
Cut-Resistant Gloves (Shrink-Wrapped)
ANSI/ISEA Cut Level
A4
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
4
Grip Pattern
Palm Coat
Description
For jobs that involve precision handling of extremely sharp materials, the GPD584 18Gauge Hyperon Blend Polyurethane Palm Coated Work Glove combines the highest degree of dexterity and tactile sensitivity with 360 degree ANSI level 4 cut protection Shrinkwrapped for vending use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.