Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves (Shrink-Wrapped), Cut Level A4 , 7 1 PR

  • Mfr # SWGPD4827

  • Zoro # G807464002


product price: $17.85
/pr
Sold in multiples of 12 for $214.20

Key Features

ANSI/ISEA Cut Level
A4
Color
Black/Blue
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Thickness
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWGPD4827
Zoro #
G807464002
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
7
Thickness
18 ga

Details

Item
Cut-Resistant Gloves (Shrink-Wrapped)
ANSI/ISEA Cut Level
A4
Color
Black/Blue
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Grip Pattern
Palm Coat
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
3

Description

Magid DROC GPD482 Work Gloves feature AeroDex, a first to market lightweight shell technology that is over 50 lighter, with the same cut protection as a comparable Cut A4 The flexibility and dexterity AeroDex provides means that workers can perform jobs that require extreme tactile sensitivity without removing their gloves Plus, AeroDex is specially engineered to make your hands feel cooler than a comparable cut resistant glovex000D


  • •AeroDex engineered yarn delivers extremely lightweight 360? A4 cut resistance that is 50% lighter than a traditional HPPE of the same cut level
  • •18 gauge AeroDex shell delivers unmatched dexterity & tactile sensitivity making it agile enough for any job
  • •AeroDex is specially engineered to make your hands feel cooler than a comparable cut resistant glove
  • •Lightweight polyurethane palm coating maintains dexterity while delivering excellent grip
  • •Touchscreen compatible to maintain user safety while operating electronic devices
  • •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
  • •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
  • •Machine washable for longer service life
  • •ANSI Level A4 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 3 Puncture Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.