Zoro Homepage

Cutmaster Aramax Xt Blousy Flame-Resistant Knit Sleeves-Cut Level 4,

  • Mfr # AXFR18BST

  • Zoro # G2473382


product price: $10.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXFR18BST
Zoro #
G2473382
UPC #
-
Country of Origin
Unknown

Description

Taking Performance Up A Notch, The Magid Cutmasteraramax Xt Sleeves Are Constructed Of Aramax Xt Yarn, A Unique, Engineered Blend High Performance Polyethylene (Hppe), Para-Aramid, Fiberglass And Synthetic Fibers. Offering Up To Two Times Greater Cut Protection And Up To Two-And-A-Half Times Greater Abrasion Resistance Than Yarns Of A Similar Weight Made From 100% Para-Aramid, Cutmaster Aramax Xt Sleeves Deliver The Added Level Of Protection Required For Metal Stamping And Metal Assembly With Its Ansi Cut Level 4 Rating.,


  • •Delivers the ultimate in arm protection for workers engaged in glass and metal handling, metal parts and even the most arduous metal stamping operations
  • •Aramax XT yarn is a unique blend of high performance polyethylene (HPPE) para-aramid, fiberglass and synthetic fibers delivering cut and abrasion resistance, comfort and durability
  • •Offers up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than sleeves of a similar weight made from 100% para-aramid
  • •Single-ply construction provides the protection of a two-ply sleeve in the comfort-enhancing construction of a single ply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.