CutMaster CutResistant Machine Knit Gloves w Nitrile Dots, Made with Dupont Kevlar 500, 12PK

  • Mfr # N93CB-KVPR

  • Zoro # G107464047


product price:  $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

Color
Yellow
Industry Type
Ambidextrous
Grip Pattern
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N93CB-KVPR
Zoro #
G107464047
UPC #
-
Country of Origin
United States

Details

Item
Coated Gloves
Color
Yellow
Industry Type
Ambidextrous
Grip Pattern
Dotted

Description

The CutMaster N93CBKVPR blended Kevlar knit glove performs well in jobs where extra cut resistance is needed Constructed of a comfortable and sturdy blend of Kevlar and cotton, both sides of this glove are also covered with nitrile dots to ensure great grip and added wear Nitrile dots and coating are more durable than a standard plastic coating and have increased abrasion and cut resistance The N93CBKVPR is finished with an overcast rubber band wrist that prevents unraveling and keeps a tight fit after washing This useful glove is especially suited for glass and metal handling and assembly work


  • •Blended knit construction made with Kevlar and cotton yarn
  • •Both sides covered with dots to ensure added wear and superior grip
  • •Nitrile dots and coating increase abrasion and cut resistance
  • •Overcast rubber band wrist prevents unraveling, keeps tight fit after washing
  • •Womens size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.