CutMaster H93HVPR HiViz Hyperon V Knit Gloves with PVC Dots on Both SidesCut Level A4, 12PK

  • Mfr # H93HVPR-8

  • Zoro # G607463762


product price:  $85.85
/pk 12, $7.15/ea
Free Shipping & Returns

Key Features

Color
Yellow
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H93HVPR-8
Zoro #
G607463762
UPC #
-
Country of Origin
Philippines

Details

Item
Cut Resistant Gloves
Color
Yellow
Industry Type
Ambidextrous

Description

For jobs involving cut hazards, the Magid CutMaster H93HV HiViz Hyperon V Knit Gloves with PVC Dots on Both Sides combine 360 degree ANSI level A4 cut protection with cool comfort and high visibility


  • •Hyperon V 7-gauge machine knit shell delivers comfort and 360? cut resistance
  • •High-visibility color enhances worker protection and ensures worker compliance
  • •PVC dots on both sides enhances grip and increases wear life
  • •Also available with dots on one side (H93HVP) and no dots (H93HV)
  • •Color-coded overcast acts as a visual aid for sizing and reduces fraying
  • •ANSI Level A4 Cut Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.