This item is Discontinued.

Magid CutMaster XKS XKS200LEA Medium Weight Leather Palm Gloves  Cut Level A6, 12PK XKS200LEA6

CutMaster XKS XKS200LEA Medium Weight Leather Palm Gloves Cut Level A6, 12PK (Discontinued)

  • Mfr # XKS200LEA6
  • Zoro # G007461481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKS200LEA6
Zoro #
G007461481
UPC #
-
Country of Origin
China

Dimensions

Glove Size
6

Details

Color
Black
Glove Hand Style
Leather Palm
ANSI/ISEA Cut Level
4
ANSI/ISEA Puncture Level
4
Glove Coating Material
Leather Palm

Description

Featuring black, premium grade, split cow leather palms and paraaramid stitching for added reinforcement, durability and protection, CutMaster XKS 200LEA Gloves offer excellent dry grip with added abrasion resistance and protection from incidental cuts and punctures The XKS 200LEA is a medium weight, 7gauge machine knit XKS blend style that provides heavyduty ANSI Cut Level A6 protection At the glove's core is XKS Yarn manufactured from a unique combination of stainless steel wire, paraaramid and high performance fibers The result is machine knit gloves that offer as much as twoandahalf times greater cut protection than gloves made from a 100 paraaramid or HPPE yarn of a similar weight And compared with competing fibers utilizing steel wire, XKS Yarn's proprietary manufacturing process virtually eliminates wire popping ensuring ongoing protection, minimizing potential discomfort and extending wear Benefiting from the inherent strength and dark coloration of XKS Yarn, CutMaster XKS 200LEA Work Gloves effectively hide dirt and grime reducing the rate of disposal or laundering required The gloves' superb durability in the field and in the wash extends wear up to two to three times longer than gloves made from other cut resistant materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.