This item is Discontinued.

No Product Image Available

D-Roc Gpd820 Lt Wt Nitrix Palm Coated Work Gloves, (Discontinued)

  • Mfr # SWGPD820-6
  • Zoro # G2436510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWGPD820-6
Zoro #
G2436510
UPC #
-
Country of Origin
Unknown

Details

Item
Knit/Coated Knit Gloves

Description

The Gpd820 Lightweight Nitrix Palm Coated Work Glove Is The Lightest Weight Ansi Cut Level A6 Glove On Market With Nitrix Palm Coating. The Gpd820 Is Perfect For Jobs With High Cut / Laceration Hazards Along With Heavy Oil Or Coolant Exposure Because The Glove Delivers Superior 360° Cut Protection, Enhanced Abrasion Resistance, Excellent Wet Grip, Longer Wear Life And Unmatched Comfort. Shrink-Wrapped For Vending Use.,


  • •360? ANSI Cut Level A6 protection under the ANSI/ISEA 105-2016 standard
  • •13-gauge machine Hyperon blended shell delivers a ground-breaking combination of ultra-lightweight comfort and maximum cut protection
  • •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
  • •Touchscreen compatible
  • •Dark grey color hides dirt and grime to extend wear
  • •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
  • •Machine washable for longer service life
  • •ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
  • •Rated an ANSI Cut Level 5 under the ANSI/ISEA 105-2011 standard using the ASTM F-1790-97 test method

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.