Zoro Homepage

Disposable Coveralls, Collared, 2XL, Microporous Coated, White

  • Mfr # CVC8MCPXXL

  • Zoro # G508110208


product price: $8.15
/ea
Sold in multiples of 25 for $203.75

Key Features

Color
White
Material
Microporous Coated
Closure Type
Zipper
Coverall Style
Collared
Thickness
55 gram/m2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC8MCPXXL
Zoro #
G508110208
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Thickness
55 gram/m2

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Coated
Closure Type
Zipper
Coverall Style
Collared

Description

The Magid EconoWear CVC8MCP Disposable Microporous Protection Coveralls offer excellent liquid and particulate barrier protection and superior comfort, breathability and durability at lower cost than most other competitive options Constructed of a microporous polyethylene film bonded to spunbonded polypropylene, these white, nonwoven work coveralls feature small pores that allow water vapor and perspiration to pass through, but keep large liquid dropletsprays and dry particulates out With generous sizing that exceeds the requirements of ANSIISEA 1011993, the EconoWear CVC8MCP Microporous Coveralls also feature elastic wrists and ankles, as well as a collared neckline and zip front closure for a comfortable fit 25ea per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.