Disposable Coveralls, Hooded, 4XL, SmsSMS, Serged Seam, White

  • Mfr # CVZ3-XXXXL

  • Zoro # G108110219


product price:  $9.15
/ea
Sold in multiples of 25 for $228.75

Key Features

Material
SmsSMS
Seam Style
Serged
Closure Type
Zipper
Coverall Style
Hooded
Thickness
60 gram/m2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVZ3-XXXXL
Zoro #
G108110219
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Thickness
60 gram/m2

Details

Item
Disposable Coveralls
Color
White
Material
SmsSMS
Seam Style
Serged
Closure Type
Zipper
Coverall Style
Hooded

Description

Magid EconoWear CVZ3 Lite N Kool Plus White Disposable SMS Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the white EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, attached elastic hood and elastic wrists and ankles 25ea per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.