Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Shoe Covers, Polypropylene, White, , 3XL

  • Mfr # SC91-XXXL

  • Zoro # G208110201


product price: $0.65
/pr
Sold in multiples of 50 for $32.50

Key Features

Material
Polypropylene
Color
White
Closure Type
Elastic
Seam Style
Serged
Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC91-XXXL
Zoro #
G208110201
UPC #
-
Country of Origin
China

Dimensions

Named Size
3XL
Size
3XL

Details

Item
Disposable Shoe Covers
Material
Polypropylene
Color
White
Closure Type
Elastic
Seam Style
Serged

Description

Magid SC91 White EconoWear Lite N Kool Disposable Shoe and Boot Covers are constructed with tear and puncture resistant spun bond polypropylene with elastic at the ankles These protective covers are excellent for work in dirty areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.