Shop All Cold Weather Gloves
Magid
DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2
Mfr # BP200W10
Zoro # G408108756
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Coverage Foam Nitrile
- Material Acrylic
- Lining Thermal; Thermal
Product Information
- Brand Magid
- MFR # BP200W10
- Zoro # G408108756
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Description
For jobs that require handling sharp materials in cold and wet conditions, the Magid DROC BP200W Water Repellent Thermal Foam Nitrile Coated Work Glove keeps hands dry and warm while also delivering ANSI level A2 cut protection
- •15-gauge nylon shell is comfortable and form-fitting
- •Double-layer Insulcore thermal liner with HPT water repellent finish keeps hands warm and dry in cold and wet weather conditions
- •Water repellant finish is safe to launder, staying effective for the life of the glove
- •Touchscreen compatible to maintain user safety while operating electronic devices
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •Knit wrist cuff with elasticized overcast
- •ANSI level A2 cut resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Ratchet (4-Point), Silver (10019548)
- JJ KELLER Placard Holder (80)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MECHANIX WEAR Impact Gloves, 2XL, Black, PR (MP4X-75-012)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W9)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W8)
- MILWAUKEE TOOL Winter Performance Gloves – M (48-73-0031)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, M (N9690FCOM)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- REFRIGIWEAR Cold Protection Glove Liners, Green, S/M (0221RGRNSMD)
- Magid Gloves & Hand Protection