This item is Discontinued.

Magid DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather T6573GKEVRHO-8

DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather (Discontinued)

  • Mfr # T6573GKEVRHO-8
  • Zoro # G908110174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6573GKEVRHO-8
Zoro #
G908110174
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Leather Palm Gloves
Grip Pattern
Gunn Cut
Cuff Material
Leather
Design
3.5in Cow split cuff size stamp on cuff kevlar sewn
Glove Leather Grade
Premium

Description

The sturdy T6573GKEVRHO is an extremely comfortable grain leather glove and features the added durability of Kevlar threading Formfitting and comfortable, this style features grain leather in the palms, thumbs and fingers This glove adds additional protection in the form of a 35 split leather gauntlet cuff Fortified with Kevlar thread for added durability and wear, the T6573GKEVRH09 is an excellent choice for any industry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.