Zoro Homepage

Economy Size Lens Cleaning Station

  • Mfr # M200D

  • Zoro # G308106197


product price: $14.29
/ea

Key Features

Tissue Count
600
Includes
8 oz. solution 600 tissues table/wall dispenser
Bottle Size
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M200D
Zoro #
G308106197
UPC #
-
Country of Origin
United States

Dimensions

Bottle Size
8 oz.

Details

Item
Lens Cleaners/Wipes
Tissue Count
600
Includes
8 oz. solution 600 tissues table/wall dispenser

Description

Magid's line of economy size lens cleaning stations come with disposable tissues and lens cleaning pumps Perfect for cleaning glass, plastic and polycarbonate lenses and surfaces Each station contains interfolded 5 x 8, nonabrasive tissues and pump dispenser of antifog, antistatic lens cleaning fluid Completely assembled, readytouse with precut openings for easy hanging Stations available in small 8 oz dispenser and 600 tissues and large 16 oz dispenser and 1200 tissues


  • •Anti-fog, anit-static liquid lens cleaner and disposable low-linting, non-abrasive tissues
  • •Large 5" x 8", interfolded tissues
  • •Use for cleaning glasses, goggles, face shields, respirators
  • •Pump dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.