This item is Discontinued.

Mobile Warming Men's Heated Hoodie, UTW Pro, 4 Settings, Up to 10 hr Time, Zipper Closure, Black, Size XL MWMJ51220523

This item is Discontinued.

Mobile Warming

Men's Heated Hoodie, UTW Pro, 4 Settings, Up to 10 hr Time, Zipper Closure, Black, Size XL (Discontinued)

Mfr # MWMJ51220523
Zoro # G715785848
UPC # 705514835291
Country of Origin Bangladesh
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MWMJ51220523
Zoro #
G715785848
UPC #
705514835291
Country of Origin
Bangladesh

Dimensions

Size
XL

Details

Item
Heated Hoodie
Color
Black
Material
Polyester Stretch
Front Closure Type
Zipper
Heat Settings
4
Heating Time
Up to 10 hr
Includes Battery
Yes
Includes Charger
Yes
Gender
Men's
Series
UTW Pro

Description

The Mobile Warming UTW Pro Heated Hoodie, from our Tough Series line, is a heavy weight full zip hoodie and powered by our advanced 7.4volt 4-zone heating system to provide hours of added warmth whether your on the jog, at the game, or just hanging out on a cool fall day. YKK heavy duty front zipper closure along with burly hood draw cord with grommet openings provides and extra layer of quality and style. The Mobile Warming 4-zone heat system is powered by a high-capacity 7.4volt rechargeable lithium-ion battery, delivering up to 10 hours of heat to 2heat panels in the front and 2 in the back. Adjust between 4 temperature settings either from the integrated touch control button or the convenience of our phone using our proprietary Bluetooth technology and the MW Connect App. Wether you're on the job or on the go the UTW Pro Hoodie will keep you warm and looking great.


  • Polyester Stretch Outer Shell
  • Heavy Duty YKK Zippered Front Closure
  • SweatsheerTM Moisture Wicking Liner
  • ZapSheer® Anti Static Liner
  • Front Hand Pockets with Reinforced Opening
  • 5-Zone Heating System - 4x across the chest, & 1x in the upper back
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Bluetooth Enabled Wireless Control via the MW Connect Mobile App Compatible available on App Store or Google Play Store
  • 7.4volt Powersheer XL High-Capacity Rechargeable Lithium-Ion Battery with Smart Phone Charging and Nightsheer® Built-in Flashlight
  • Up to 9 Hours of Power Per Charge (2+ Hours Hi - 9 Hours Low)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.